Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Phosphine, Glass
Mfr # NX204H
Zoro # G1928636
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Phosphine
- Measuring Range 100 to 1600 ppm, 200 to 3200 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX204H
- Zoro # G1928636
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Phosphine |
Measuring Range | 100 to 1600 ppm, 200 to 3200 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Concentration Control In Fumigation Of Tobacco Leaves and Cereals, Doping Gas Analysis In Manufacturing Semiconductor, Industrial Hygiene |
Product Type | Gas Detection Tube |
Application | Concentration Control in Fumigation of Tobacco Leaves and Cereals, Doping Gas Analysis in Manufacturing Semiconductor, Industrial Hygiene |
Break-Off Tip | Yes |
Measurement Range | 100 to 1,600 ppm/200 to 3,200 ppm |
CAS Number | 7803-51-2 |
Calibrated | Yes |
Chemical Formula | PH3 |
Gas Detected | Phosphine |
Tube Material | Glass |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 100 to 1,600 ppm/200 to 3,200 ppm, Gas Detected Phosphine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Cheese Curds Yard Sign & Stake outdoor plastic coroplast window, C-1824 Cheese Curds (C-1824 Cheese Curds)
- ARIAT Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- AMERICAN LABELMARK CO LabelMaster® Slow Moving Vehicle Triangle, Galvanized Steel, Red (SMV105)
- NEXTTEQ Detector Tube, For Chlorine, Glass (NX122M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- GASTEC Water Vapor Detector Tube, PK10 (6L)
- Nextteq Detector Tubes and Badges