Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Mercaptan
Mfr # NX188L
Zoro # G1927008
product price: $87.99
/pk 10, $8.80/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Mercaptan
- Measuring Range 0.5 to 5 ppm, 1 to 10 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break off
Product Information
- Brand Nextteq
- MFR # NX188L
- Zoro # G1927008
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Mercaptan |
Measuring Range | 0.5 to 5 ppm, 1 to 10 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break off |
Detector Tube Application | Atmospheric Pollution Survey, Concentration Control of Odoran, Fungicides, Pesticides, Plastics |
Sampling Method | With Pump |
Product Type | Gas Detection Tube |
CAS Number | 74-93-1 |
Chemical Formula | CH4S |
Application | Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics |
Gas Detected | Methyl Mercaptan |
Calibrated | Yes |
Tube Material | Glass |
Break-Off Tip | Yes |
Measurement Range | 0.5 to 5 ppm/1 to 10 ppm |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 0.5 to 5 ppm/1 to 10 ppm, Gas Detected Methyl Mercaptan, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Atmospheric Pollution Survey, Concentration Control of Odorant, Fungicide, Pesticides, Plastics, Chemical Formula CH4S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Fire Helmet, Red, Full-Brim (FHRDR)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCSP019VS)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (VPN96790XL)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9296-04)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Methyl Alcohol (NX178L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Tube, Acid Gases, 1-80, PK10 (80)
- Nextteq Gas Detection