Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Methyl Alcohol
Mfr # NX178L
Zoro # G1927391
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Methyl Alcohol
- Measuring Range 20 to 1000 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX178L
- Zoro # G1927391
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Methyl Alcohol |
Measuring Range | 20 to 1000 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Antifreezes, Denatured-Alcohol, Fire Hazard Detection In Hospital and Laboratory, Industrial Hygiene, Manufacturing Printing Inks, Paints Industry and Painting, Perfumes and Cosmetics, Pharmaceutical Industry |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Application | Fire Hazard Detection in Hospital and Laboratory, Industrial Hygiene, Manufacturing Printing, Painting Industry, Pharmaceutical Industry |
Shelf Life | 2 yr |
Calibrated | Yes |
Measurement Range | 20 to 1,000 ppm |
Tube Material | Glass |
Chemical Formula | CH3OH |
Gas Detected | Methyl Alcohol |
CAS Number | 67-56-1 |
Description
Detector Tube, Measurement Range 20 to 1,000 ppm, Gas Detected Methyl Alcohol, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Metal Keeper Belt, Brown, 56" L, 1-1/2" W (A000551120118)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475358)
- ACE Rubber Boot, Men's, 11, Mid-Calf, Black, PR (885999105161)
- 5.11 Apex Pants, Size 36" x 34", Black (74434)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Pump, For Chemical Substances (NX-1000-100)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- Nextteq Detector Tubes and Badges