Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX169VL
Zoro # G1926280
product price: $75.19
/pk 10, $7.52/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 0.5 to 10 ppm, 1 to 20 ppm, 2 to 40 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX169VL
- Zoro # G1926280
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 0.5 to 10 ppm, 1 to 20 ppm, 2 to 40 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Detector Tube Application | Process Control in Sulfur Recovery Plant in Petroleum Refinery |
Product Type | Gas Detection Tube |
Break-Off Tip | Yes |
Gas Detected | Hydrogen Sulfide |
Application | Process Control in Sulfur Recovery Plant in Petroleum Refinery |
CAS Number | 7783-06-4 |
Shelf Life | 2 yr |
Chemical Formula | H2S |
Measurement Range | 0.5 to 10 ppm/1 to 20 ppm/2 to 40 ppm |
Tube Material | Glass |
Calibrated | Yes |
Description
Detector Tube, Measurement Range 0.5 to 10 ppm/1 to 20 ppm/2 to 40 ppm, Gas Detected Hydrogen Sulfide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Process Control in Sulfur Recovery Plant in Petroleum Refinery, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- PIP Glove Liners, White, Cotton, PK12 (97-500H)
- 2W INTERNATIONAL Flame Retardant Rain Suit, Large, Yellow (40-SD FR L)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Closure Tie (6700)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- GASTEC Tube, Hydrogen, 0.5-2, PK10 (30)
- Nextteq Gas Detection