Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Hydrogen Sulfide
Mfr # NX169UH
Zoro # G1926256
product price: $93.99
/pk 5, $18.80/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Hydrogen Sulfide
- Measuring Range 2.5 to 5% vol, 5 to 40%
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX169UH
- Zoro # G1926256
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Hydrogen Sulfide |
Measuring Range | 2.5 to 5% vol, 5 to 40% |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Oil Field |
Product Type | Gas Detection Tube |
CAS Number | 7783-06-4 |
Tube Material | Glass |
Chemical Formula | H2S |
Gas Detected | Hydrogen Sulfide |
Measurement Range | 2.5 to 5% vol/5 to 40% |
Calibrated | Yes |
Break-Off Tip | Yes |
Application | Oil Field |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 2.5 to 5 Percent vol/5 to 40 Percent, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr, Application Oil Field, Chemical Formula H2S, CAS Number 7783-06-4, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Acrylic 3-Hole Balaclava, EA, Universal (90-0-520)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, L (CLB2KH RG 40)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PL)
- NEXTTEQ Smoke Tube, PK10 (NX9501)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- Nextteq Detector Tubes and Badges