Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Chlorine, Glass
Mfr # NX122M
Zoro # G1927017
product price: $88.99
/pk 10, $8.90/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Chlorine
- Measuring Range 0.1 to 2.0 ppm, 0.125 to 2.5 ppm, 0.5 to 10.0 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX122M
- Zoro # G1927017
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Chlorine |
Measuring Range | 0.1 to 2.0 ppm, 0.125 to 2.5 ppm, 0.5 to 10.0 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | Chlorinated Hydrocarbons, Industrial Hygiene, Leakage Detection and Concentration Control In Synthetic Rubber and Plastics Industry, Leakage Detection In Electrolytic Soda Plant, Refinery Of Titanium and Aluminum, Synthetic Chemistry |
Product Type | Gas Detection Tube |
Calibrated | Yes |
Measurement Range | 0.1 to 2 ppm/0.125 to 2.5 ppm/0.5 to 10 ppm |
Application | Chlorinated Hydrocarbons, Industrial Hygiene, Leakage Detection and Concentration Control in Synthetic Rubber and Plastics Industry, Leakage Detection in Electrolytic Soda Plant, Refinery of Titanium and Aluminum, Synthetic Chemistry |
Chemical Formula | Cl2 |
CAS Number | 7782-50-5 |
Tube Material | Glass |
Gas Detected | Chlorine |
Break-Off Tip | Yes |
Shelf Life | 2 yr |
Description
Detector Tube, Measurement Range 0.1 to 2 ppm/0.125 to 2.5 ppm/0.5 to 10 ppm, Gas Detected Chlorine, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter, P100, Magenta, 2 PK, NIOSH (75FFP100)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station ABS Plastic (G1825P)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- NMC Exit (With Right Arrow), 10X10, Glow Rigid (GL17R)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169M)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (6728521)
- Nextteq Detector Tubes and Badges