Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119L
Zoro # G1928100
product price: $85.99
/pk 10, $8.60/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 1 to 50 ppm
- For Use With Mfr. No. NX-1200-100
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX119L
- Zoro # G1928100
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 1 to 50 ppm |
For Use With | Mfr. No. NX-1200-100 |
Tip | Break Off |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection Of Coal Gas, Organic Syntheses, Parking Garage, Prediction Of Underground Spontaneous Combustion Of Coal, Tunnel |
Product Type | Gas Detection Tube |
Calibrated | Yes |
CAS Number | 630-08-0 |
Chemical Formula | CO |
Tube Material | Glass |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels |
Break-Off Tip | Yes |
Measurement Range | 1 to 50 ppm |
Shelf Life | 2 yr |
Gas Detected | Carbon Monoxide |
Description
Detector Tube, Measurement Range 1 to 50 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. NX-1200-100, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 2 yr, Application Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- NMC Dot Placard Sign, 1866 3, Pk10, Material: Adhesive Backed Vinyl (DL142BP10)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- HONEYWELL SAFETY PRODUCTS Honeywell, 18L Heat & Cut Resistant Sleeve, Kevlar, 1-Sleeve (KVS-2-18TH)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VL)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169H)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VVL)
- GASTEC Hydrogen Sulfide Detctor Tube, PK10 (4HP)
- Nextteq Detector Tubes and Badges