Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Carbon Monoxide
Mfr # NX119H
Zoro # G1926271
product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Carbon Monoxide
- Measuring Range 20 to 1000 ppm, 40 to 2000 ppm, 5 to 50 ppm
- For Use With 20 m Extension Hose, Mfr. No. NX-1000
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX119H
- Zoro # G1926271
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Carbon Monoxide |
Measuring Range | 20 to 1000 ppm, 40 to 2000 ppm, 5 to 50 ppm |
For Use With | 20 m Extension Hose, Mfr. No. NX-1000 |
Tip | Break Off |
Sampling Method | With Pump |
Detector Tube Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection Of Coal Gas, Organic Syntheses, Parking Garage, Prediction Of Underground Spontaneous Combustion Of Coal, Tunnel |
Product Type | Gas Detection Tube |
Tube Material | Glass |
Application | Atmospheric Pollution Survey, Blast Furnace, Combustible Gas Analysis, Garage, Leakage Detection of Coal Gas, Organic Syntheses, Parking Garage, Prediction of Underground Spontaneous Combustion of Coal, Tunnels |
Gas Detected | Carbon Monoxide |
Calibrated | Yes |
CAS Number | 630-08-0 |
Chemical Formula | CO |
Measurement Range | 20 to 1,000 ppm/40 to 2,000 ppm/5 to 50 ppm |
Break-Off Tip | Yes |
Shelf Life | 3 yr |
Description
Detector Tube, Measurement Range 20 to 1,000 ppm/40 to 2,000 ppm/5 to 50 ppm, Gas Detected Carbon Monoxide, For Use With 20 m Extension Hose, Mfr. No. NX-1000, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign, Facility, Rest Rooms, Picto, 10X7, Width: 7", 47691 (47691)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 33 gal Spill Capacity, 2 Drum, 2,000 lb, Steel (SST-5125)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Abrasion Level 5, Black/Gray, XL (10), 1 Pair (11-840VP)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169L)
- NEXTTEQ Detector Tube, For Sulfur Dioxide (NX211LM)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169VH)
- NEXTTEQ Detector Tube, For Methyl Mercaptan (NX188L)
- DRAEGER Detector Tube, Water Vapor, PK10 (6728531)
- Nextteq Gas Detection