Shop All Detector Tubes and Badges
Nextteq
Detector Tube, For Acetic Acid, Glass
Mfr # NX102
Zoro # G1928076
product price: $81.99
/pk 10, $8.20/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass
- Detects For Acetic Acid
- Measuring Range 0.5 to 50 ppm, 1.25 to 125 ppm
- For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250
- Tip Break Off
Product Information
- Brand Nextteq
- MFR # NX102
- Zoro # G1928076
- Country of Origin Japan
- Category Detector Tubes and Badges
Details
Item | Detector Tube |
Material | Glass |
Detects For | Acetic Acid |
Measuring Range | 0.5 to 50 ppm, 1.25 to 125 ppm |
For Use With | Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250 |
Tip | Break Off |
Detector Tube Application | A Seasoning, Acetate Rayon, Manufacturing Cellulose, Vinyl Acetate |
Product Type | Gas Detection Tube |
Gas Detected | Acetic Acid |
Tube Material | Glass |
Shelf Life | 3 yr |
Sampling Time | 1.5 min (0.5 to 50 ppm) |
Application | Acetate Rayon, Manufacturing Cellulose, Seasoning, Vinyl Acetate |
Operating Temperature - Minimum | 32 Degrees F |
Measurement Range | 0.5 to 50 ppm/1.25 to 125 ppm |
Sampling Volume | 100 mL (1 Pump Stroke), 50 mL (1/2 Pump Stroke) |
Color Change | Pale Pink to Yellow |
Calibrated | Yes |
Operating Temperature - Maximum | 104 Degrees F |
Break-Off Tip | Yes |
CAS Number | 64-19-7 |
Chemical Formula | C2H4O2 |
Description
Detector Tube, Measurement Range 0.5 to 50 ppm/1.25 to 125 ppm, Gas Detected Acetic Acid, For Use With Mfr. No. NX-1000-100, Mfr. No. NX-1000-130, Mfr. No. NX-1000-150, Mfr. No. NX-1000-200, Mfr. No. NX-1000-230, Mfr. No. NX-1000-250, Color Change Pale Pink to Yellow, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Sampling Method With Pump, Shelf Life 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- MULTY HOME Platinum MT Utility Floor Mat, 4 ft L, 3 ft W, Ribbed Pattern, Polypropylene Rug, Tan (1005379)
- MUTUAL INDUSTRIES Multicolor Pennant Banner Flags, 60Ft 10Pk (14991)
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-2X)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX222PM)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX407)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210L)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169UH)
- NEXTTEQ Detector Tube, For Water Vapor, Glass (NX805)
- NEXTTEQ Detector Tube, For Hydrogen Sulfide (NX169MH)
- GASTEC Tube, Benene in Aromatics*, 1-100, PK10 (121SL)
- Nextteq Gas Detection