Shop All Detector Tube Pumps and Kits
Nextteq
Detector Pump Kit, Range 50ml to 100ml
Mfr # NX-1000-130
Zoro # G1941312
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring
- Detects For Chemical Substances
- Measuring Range 100ml, 50ml
- Power Source Manual/Non-Powered
- Detector Tube Application Various Applications
Product Information
- Brand Nextteq
- MFR # NX-1000-130
- Zoro # G1941312
- Country of Origin Japan
- Category Detector Tube Pumps and Kits
Details
Item | Detector Tube Pump Kit |
Includes | (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring |
Detects For | Chemical Substances |
Measuring Range | 100ml, 50ml |
Power Source | Manual/Non-Powered |
Detector Tube Application | Various Applications |
Product Type | Detection Tube Pump Kit |
Series | NX-1000 |
Gas Detected | Chemical Substances |
Measurement Range | 100 mL, 50 mL |
Description
Detector Tube Pump Kit, Gas Detected Chemical Substances, Product Type Detection Tube Pump Kit, Power Source Manual/Non-Powered, Includes (2) Rubber Tube Inlets, Carrying Case, Hand Strap, Lubricant, NX-1000 Gas Sampling Pump, Thermal Ring, Measurement Range 100 mL, 50 mL, Series NX-1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX1.66 I (BPWS1.66X24)
- OPTIC MAX Gray Shaded Safety Glasses, Full Polycarbonate Lens (100G)
- ZORO SELECT Barricade Tape, Red/Black, 300 ft x 3 In (BT72-3)
- SCRUB ZONE Scrub Pants, 2XL, Royal Blue, Unisex (85221)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-150)
- MSA SAFETY 10 Ft Sampling Hose, Kwik-Draw Pump (73067)
- DRAEGER Soft Side Hand Pump Kit (DRAEGER 8317186)
- GASTEC Tube, Crbon Monoxide, 5 to 100ppm, PK10 (1LKC)
- DRAEGER Detector Tube, Air Current Smoke, PK10 (CH25301)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP204 Santoprene Replacement Pump Tubes No.4 (UCCP204)
- Nextteq Detector Tube Pumps and Kits