Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
NextLock 5G RFID Key Fob
Mfr # RFID-NL-FOB-1K-F0
Zoro # G6537432
original price:
$13.49
7% off
new price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.15
- Color Green
- Weight 0.2
- Material Plastic
- Width 1.27 Diameter
Product Information
- Brand Nextlock By Digilock
- MFR # RFID-NL-FOB-1K-F0
- Zoro # G6537432
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.15 |
Width | 1.27 Diameter |
Details
Color | Green |
Weight | 0.2 |
Material | Plastic |
Description
NextLock RFID Key Fob, Mifare 1K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 SIE 620)
- TY-FLOT FME Cover, 15"dia. x 6"D, PK20 (CBFR15OR)
- LCN Control Boxes (7982)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U (NLSK-ADV0-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK Range Keypad and RFID Combo Locker, Cabinet, & Furniture Lock (NLRC-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADS2-619-010U (NLSK-ADS2-619-010U)
- ROSSLARE BACKLIT, METAL PIN ONLY STD ALONE CONTROLLER (ROS-AC-Q41HB)
- Nextlock By Digilock Electromagnetic Lock Activation Devices