Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U
Mfr # NLSK-APS0-619-010U
Zoro # G6537554
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 0.317
- Color Brushed nickel
- Width 2.14
- Weight 1.3
- Height 2.8
Product Information
- Brand Nextlock By Digilock
- MFR # NLSK-APS0-619-010U
- Zoro # G6537554
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.317 |
Width | 2.14 |
Height | 2.8 |
Details
Color | Brushed nickel |
Weight | 1.3 |
Material | All metal housing |
Description
Product: Axis Standard Keypad Security: Motorized Latch Functionality: Assigned Use Body Type: Standard Finish: Brushed Nickel Connection Type: Cable Button Color: Black Mount: Surface Mount no Pull Handle Hardware: For door thickness 0.04- 0.91”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN 1-1/4" Deco Cabinet Knob Satin Nickel Finish (CHK80960SN)
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 6" Pipe - 1/8" T - #150 (BULK-FG-4978)
- ZORO SELECT Bumper, Rubber, Black, 9/32"H x 9/32"W, PK.25 (2092W-034S)
- JMA JMA:GM Transponder Key SHELL - B107 / B111 Style (JMA-TP00GM-37-P)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-APS2-619-010U (NLTR-APS2-619-010U)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G Manager Key/Power Jumper Combo (KEY-NL-MGR-00-01)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV0-619-010U (NLSK-APV0-619-010U)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- BEA Square Switch, Square, 6in. (10PBS61)
- Nextlock By Digilock Electromagnetic Lock Activation Devices