Shop All Electromagnetic Lock Activation Devices
Nextlock By Digilock
Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-ADV0-619-010U
Mfr # NLSK-ADV0-619-010U
Zoro # G6537484
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 0.317
- Width 1.38
- Color Brushed nickel
- Material All metal housing
- Weight 1.3
Product Information
- Brand Nextlock By Digilock
- MFR # NLSK-ADV0-619-010U
- Zoro # G6537484
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 0.317 |
Width | 1.38 |
Height | 3.46 |
Details
Color | Brushed nickel |
Material | All metal housing |
Weight | 1.3 |
Description
Product: Axis Standard Keypad Security: Motorized Bolt Functionality: Shared Use Body Type: Vertical Finish: Brushed Nickel Connection Type: Cable Button Color: Black Mount: Surface Mount no Pull Handle Hardware: For door thickness 0.04- 0.91"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Coat & Hat Hook Black (CAHH3U19)
- PHIFER Heavy Duty Vinylcoated Polyester Insect Screening, 84 x 50', Black, 17x13 Mesh, One Roll (3040240)
- MSI Carrara White SAMPLE Polished Marble Floor And Wall Tile (ZOR-NS-0056-SAM)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APS0-619-010U (NLSK-APS0-619-010U)
- NEXTLOCK BY DIGILOCK Range Keypad Locker, Cabinet, & Furniture Lock (NLRK-ADO2-619-01P1)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- NEXTLOCK BY DIGILOCK NextLock 5G RFID Key Fob (RFID-NL-FOB-1K-F0)
- NEXTLOCK BY DIGILOCK NextLock 5G Replacement Programming Key/Power Jumper Combo (KEY-NL-PRG-R0-01)
- NEXTLOCK BY DIGILOCK Axis Touch RFID Locker, Cabinet, & Furniture Lock, NLTR-ADN2-619-010U (NLTR-ADN2-619-010U)
- SECURITRON Power Distribution Board, 4 Output, Fused (PDB-4F1)
- Nextlock By Digilock Electromagnetic Lock Activation Devices