Shop All Wire Connectors
Nextgen
SA540BKCC10 15A 125V Residential Polarized Plug - Black; Pack of 10
Mfr # NE573621
Zoro # G304050937
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE573621
- Zoro # G304050937
- UPC # 723902347164
- Country of Origin China
- Category Wire Connectors
Description
Features
- Amplifier - 15A.
- Volt - 125V.
- Color - Black.
- Residential, Polarized Plug.
- 2 Pole.
- 2 Wire.
- High Impact Thermoplastic Construction.
- Mates With SA155 Series Connector.
- Pack of 10.
- Dimension - 0.09 x 0.09 x 0.05 in.
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.6" L Cable Tie Aqua PK 100 (PLT4S-C76)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 40A, Fast-Acting, 700V AC, Cylindrical (FWP-40A22F)
- ZIOTEK INC Ziotek 131 2030 Modular Adapter DB25 M to RJ11/RJ12 (131 2030)
- KS Female/Double Male .250, PK500 (10665)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- GROTE LED Pigtail, Chassis Ground, 5 In (66930)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- GROTE Weather Pack Connectors, Nylon Sing, PK10 (84-2004)
- WIREGARD WIRE CONN CPPR GRY 100PK (10-001)
- Nextgen Wire Connectors