Shop All Electrical Box Covers
Nextgen
Electrical Box Cover, 2 Gang, Nylon, Duplex Receptacle
Mfr # NE570296
Zoro # G604030974
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Duplex Receptacle
- Material Nylon
Product Information
- Brand Nextgen
- MFR # NE570296
- Zoro # G604030974
- UPC # 723902317242
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | Duplex Receptacle |
Material | Nylon |
Description
Features
- Color - Ivory.
- 2 Gang, Double Duplex Outlet Opening.
- Nylon Wall Plate, Junior Jumbo.
- UL listed, CSA.
- 3/16 in. Taller & Wider That Standard Mid Size Wall Plate For Better Coverage.
- Molded Of Rugged Practically Indestructible Self Extinguishing Nylon.
- Size - 4.93 x 4.87 in.
- Dimension - 3.25 x 5.62 x 0.3 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Current Sensing Relay, 0.5to5A, 24to240VAC (1EJF5)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GCXE)
- SQUARE D Thermal Unit, 3.98 to 4.89A (B6.25)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 40A (6440AXXSZS-AC90)
- HAMMOND N1 Screw Cover, 18 x 14 x 3, Steel/Gray (CS18143)
- STEEL CITY Electrical Box Cover, Square, Blank (52C1)
- SIGMA Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (3424520)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B-CA)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- Nextgen Electrical Box Covers