Shop All Wall Plates
Nextgen
691ICC6 Switch & Outlet; 15A; Ivory
Mfr # NE698567
Zoro # G803976677
$27.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE698567
- Zoro # G803976677
- UPC # 723902315798
- Country of Origin China
- Category Wall Plates
Description
Features
- Combination Switch & Outlet.
- Duplex.
- 15Amp.
- Voltage - 125V.
- Color - Ivory.
- 2 Pole, 3 Wire Grounding.
- 2 Devices Fit Into The Space Of 1.
- Side Wire.
- Easily Accessible Break Off For Separate Or Common Feed.
- NEMA 5-15R.
- Window Box & Bulk Packaging.
- Dimension - 4.25 x 1.75 x 1.75 in.
- Item weight - 0.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115PCAFI)
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl (HBL1224I)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, In-Use (MM2420C)
- DOLPHIN COMPONENTS Cable Terminator, BNC, Coax, PK10 (DC-88T-75)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- NEXTGEN TP8LACP10 1 Gang1 Duplex Outlet Opening Nylon Wall Plate - Light Almond, 10PK (NE586361)
- NEXTGEN 4867ANWCC10 8 Position Angle Plug; White (NE698558)
- LEVITON WALLPLATES RENU 2 GANG WLPLT WHITE ON WHITE (REWP2-WW)
- Nextgen Lighting Controls