Shop All Wall Plates
Nextgen
660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack
Mfr # NE579627
Zoro # G703976678
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE579627
- Zoro # G703976678
- UPC # 723902316443
- Country of Origin China
- Category Wall Plates
Description
Features
- Grounded Standard Single Pole Toggle Switch.
- UL, CSA.
- Smooth Quiet Action.
- Side & Speed Wire.
- High Impact Resistant Construction Extra Long Strap.
- 10 Pack.
- 15 Amp.
- Voltage - 120V.
- Color - White.
- Dimension - 4.25 x 1.59 x 11 in.
- Item Weight - 1.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Hanger, Stainless Steel, 3.5 In. L (S22000MH00)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25M4)
- NEXTGEN 2097TRLACC4 20A Duplex Self Testing Tamper Resistant GFCI Receptacle; Light Almond (NE601503)
- NEXTGEN 1406CC10 660W 125V Pull Chain Lampholder Outlet Adapter; Brown (NE1630134)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- NEXTGEN TP26LACC100 Wall Plate1 GangLight Almond (NE586427)
- NEXTGEN TPCATVICC12 Coaxial Wall Plate1 GangIvory (NE601471)
- NEXTGEN 3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black (NE136312)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- Nextgen Wall Plates