Shop All Appliance Parts
Nextgen
3867CC5 Range & Dryer Angle Plug; 30 & 50A; Black
Mfr # NE578030
Zoro # G503976724
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE578030
- Zoro # G503976724
- UPC # 723902313404
- Country of Origin China
- Category Appliance Parts
Description
Features
- Heavy Duty Dual Power Range/Dryer Angle Plug.
- 30Amp/50Amp.
- Voltage - 125/250V.
- Color - Black.
- 3 Pole, 4 Wire Grounding.
- NEMA 14-30/14-50.
- UL, Federal Specification, CSA.
- Interchangeable Blades Allowing Either A 30A, Or 50A, Configuration.
- UL Listed For Use With Aluminum Wire.
- Dead Front Design.
- Box.
- Dimension - 2.75 x 3.5 x 3.75 in.
- Item Weight - 0.69 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDELCO Replcarafe Medelco 12Cup (GL312BK)
- GLUTINO Glutino Gluten Free Table Crackers 7 oz. Box, PK12 (7852303852)
- LOCKWOOD MANUFACTURING Digital Thermometer On Door Of (H-THERMOMETER-D)
- IN-SINK-ERATOR Gasket, 01010A (01010A)
- SOUTHWIRE Coleman Cable Inc. Cord Ext Otdr14/3X50Ft 3Ot Org 826 (6754048)
- ILC Replacement For SPEED QUEEN, D511255P (D511255P)
- ILC Replacement For BOSCH, 491608 (491608)
- ALLIANCE BELT 3VX530 (M412090)
- ALLIANCE BEARING 6312 2RS C3 (F100122)
- WHIRLPOOL Plastic Compactor Bags, 15 In, PK15 (W10165295RP)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- Nextgen Appliance Parts