Shop All Wall Plates
Nextgen
3864CC6 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet; Black
Mfr # NE136312
Zoro # G604055694
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE136312
- Zoro # G604055694
- UPC # 654204699661
- Country of Origin China
- Category Wall Plates
Description
Features
- 3 Pole 4 Wire Grounding Flush Mount Dryer Outlet.
- Color - Black.
- 30A, 125/250V.
- NEMA 14-30.
- UL Listed For Use With Aluminum Wire.
- Double Wipe Contacts Of High Performance Copper Based Alloy.
- Use With 2 Gang Wall Plate.
- Dimension - 6.5 x 3.25 x 2.09 in.
- Item Weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- NEXTGEN 885TRWCC12 Tamper Resistant Receptacle; 15A; White (NE834550)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- NEXTGEN 385CC6 50A 3 Pole And 3 Wire Surface Mount Range Outlet; Black (NE570283)
- NEXTGEN 2-Gang Split Plate with Flexible Opening, White (NE2475438)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- Nextgen Lighting Controls