Shop All GFCI Receptacles
Nextgen
1597GRYCC10 GFCI Receptacle; 15A; Gray
Mfr # NE136287
Zoro # G603918211
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE136287
- Zoro # G603918211
- UPC # 654204699470
- Country of Origin China
- Category GFCI Receptacles
Description
Features
- Self Testing GFCI Receptacle.
- 15Amp.
- Voltage - 125V.
- 20A Feed Through.
- Color - Gray.
- Dimension - 2.95 x 1.73 x 4.69 in.
- Item Weight - 0.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD201610WLG)
- MELTRIC 63-38073 INLET (63-38073)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D70S)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- NEXTGEN 2097TRICC4 Duplex Self Testing GFCI Receptacle, 20A, Ivory (NE136286)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Brown (GFTR1)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF20I)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20IG)
- HUBBELL WIRING DEVICE-KELLEMS DIN Rail Utility Box, Complete Unit- GFCI, with Aux Contact, DIN Rail Box, 20A Blank Face GFCI, Gray (DRUBGFI20BFAC)
- LEVITON Leviton GFNT2-HGW 20A SmartlockPro Self-Test GFCI Recpt, Hospital Grade, White (GFNT2-HGW)
- Nextgen GFCI Receptacles