Shop All Wall Plates
Nextgen
1219CC10 Triple Grounding Adapter; 15A; Brown
Mfr # NE569172
Zoro # G304056007
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nextgen
- MFR # NE569172
- Zoro # G304056007
- UPC # 723902315248
- Country of Origin China
- Category Wall Plates
Description
Features
- Triple Grounding Adapter.
- 15Amp.
- Voltage - 125V.
- Color - Brown.
- Converts A 2 Wire Outlet To 3 Grounded Outlets.
- NEMA 5-15R.
- Impact Resistant Plastic Construction.
- Dimension - 1.25 x 1 x 2.7 in.
- Item weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- CHAINFLEX Control Cable, Copper, 18 AWG, Slate Gray (CF10-UL-07-07)
- SOUTHWIRE 8 ft. Magnetic Power Strip with USB, 5 Out (SO377258)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- NEXTGEN 1597TRWRWCC4 15A Self Testing Tamper Resistant & Weather Resistant GFCI ReceptacleWhite (NE579664)
- NEXTGEN S1130CC5 Single-Gang Wall Shield; Clear; Pack of 5 (NE879017)
- NEXTGEN 7803 30A 3Phase Man Switch (NE138446)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- NEXTGEN TM870WCC10 15A Grounded Premium Decorator Single Pole Switch; White (NE579658)
- NEXTGEN 2097TRWCC10 20A; 120V Duplex Self Testing Tamper Resistant; White (NE569116)
- TITAN3 TECHNOLOGY 1-Gang Decorator Plastic Wall Plate, White Textured, 5PK (TPPW-R-5)
- Nextgen Wall Plates