Shop All Stem Casters
Nexel
Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK
Mfr # 585181A
Zoro # G008620443
product price: $67.65
/pk 4, $16.91/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Stem Casters
- Wheel Width 1/1/2004
- Wheel/Tread Material Steel
- Color Gray
Product Information
- Brand Nexel
- MFR # 585181A
- Zoro # G008620443
- UPC # 707022334228
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Wheel Width | 1/1/2004 |
Details
Caster Stem Type | Stem Casters |
Wheel/Tread Material | Steel |
Color | Gray |
Description
Specifically designed and manufactured by Nexel for their wide assortment of Global Industrial Wire Shelf Material Handling Carts and Trucks. Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post. Replace worn or broken casters and wheels with these factory replacements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Utility Cart, (2) Shelf, Heavy Duty, SP5, High Density Polyethylene, 2 Shelves, 500 lb. (XLC11SP5-B)
- METRO Corrosion-Resistant Utility Cart with Flush Metal Shelves, Stainless Steel, (2) Raised, 2 Shelves (MW108)
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 43 High Test Chain, Hi-Vis Orange Polycoat, 60' Square Pail (HV0184526)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5RES)
- ZORO SELECT Twin Wheel Swivel Caster Brake, Nylon, 5 in, 297 lb (3.550240401720010805)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- Nexel Casters