Shop All Stem Casters
Nexel
Stem Casters, 4 8 x 2.80, Full Pneumatic, 1000 Lb. Cap.
Mfr # 188CP24
Zoro # G808610989
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Stem Casters
- Wheel Width 2/3/2004
- Wheel/Tread Material Steel
- Color Gray
Product Information
- Brand Nexel
- MFR # 188CP24
- Zoro # G808610989
- UPC # 707022030984
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2/3/2004 |
Details
Caster Stem Type | Stem Casters |
Wheel/Tread Material | Steel |
Color | Gray |
Description
Set of 4 Casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER J-Hook, 3/8" W, Multicolored (06025)
- FAIRBANKS Casters, Phenolic, Swivel, 6" (N22-6-MC)
- PYLE 1830Mm Wheel Stop (PCRSTP14)
- WELLINGTON RPE TWST PLY YEL3/8X400' (P9024S0600Y01S)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- ZORO SELECT Swivel Stem Caster w/Totl Lk, 5 in, 300 lb (P17S-RP050K-SG1-TB-001)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black (32J888)
- Nexel Casters