Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 72W x 36D
Mfr # S3672S
Zoro # G908658270
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless
- Load Capacity 600 lb
- Material Steel
- NSF Certified Yes
Product Information
- Brand Nexel
- MFR # S3672S
- Zoro # G908658270
- UPC # 707022422680
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 36 in |
Opening Width | 72 in |
Details
Color | Silver |
Finish | Stainless |
Load Capacity | 600 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 27.9 cu ft Volume Capacity (GP4048-34)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 86"H, 4 Shelves, Chrome (45VY45)
- ZORO SELECT Open Head Transport Drum, Steel, 20 gal, Unlined, Black (CQ2006Q)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Wire Shelf, Chrome, 21x42 (S2142C)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- ECONOCO Wire Slatgrid Panel 2ft. x 7ft., White, 3PK (P3STG27W)
- Nexel Extra Wire Shelves