Shop All Extra Wire Shelves
Nexel
Stainless Steel Wire Shelf, 48W x 14D
Mfr # S1448S
Zoro # G608658228
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Stainless
- Load Capacity 800 lb
- Material Steel
- NSF Certified Yes
Product Information
- Brand Nexel
- MFR # S1448S
- Zoro # G608658228
- UPC # 707022422420
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Width | 48 in |
Details
Color | Silver |
Finish | Stainless |
Load Capacity | 800 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Includes 1 shelf and 4 shelf clips. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Open design to maximize air and light circulation and minimize dust accumulation. Shelves easily adjust without tools at 1 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG polypropylene Bin Divider, Black, 16 in L, 6-3/4 in H, 6 PK (PB30178-08)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 12 PK (30234 BLUE)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Green, 23 5/8 in L (30164GREEN)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 16 Deep (AMG WS-1630)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- NEXEL Wine Bottle Shelf 36L x 14W Black Epoxy (WS1436B)
- NEXEL Wire Shelf, Chrome, 21x42 (S2142C)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- NEXEL Nexelon Wire Shelf, 60W X 21D (S2160N)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- Nexel Extra Wire Shelves