Shop All Cart, Truck & Dolly Parts
Nexel
Stainless Steel Utility Cart Handle 21W
Mfr # AH21S
Zoro # G508611408
product price: $84.35
/ea
Free Shipping & Returns
$84.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Stainless Steel
- Handle Type U Handle
- Assembled No
Product Information
- Brand Nexel
- MFR # AH21S
- Zoro # G508611408
- UPC # 707022451260
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 21 in |
Details
Material | Steel |
Color | Stainless Steel |
Handle Type | U Handle |
Assembled | No |
For Use With | Wet/Dry |
Finish | Stainless Steel |
Description
Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 4 in, 350 lb. (P12RX-UP040D-12)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423010GRA)
- COTTERMAN 20 ft 8 in Fixed Ladder with Safety Cage, Steel, 18 Steps, Forward Exit, Powder Coated Finish (M18WC C1)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- NEXEL 10 In. Universal Pneumatic Hand Truck Wheel Kit, 2Pk (CA10HTN)
- NEXEL Chrome Safety Push Handle 18W (AE18C)
- NEXEL Stainless Steel Utility Cart Handle 18W (AH18S)
- NEXEL Nexelate, Utility Cart Handle 21W (188CP15)
- ZORO SELECT Shelf, Chrome, 24x60 In (MH2460CSQG)
- BUDGIT HOISTS Hose and Cable Assembly (33212906)
- Nexel Cart, Truck & Dolly Parts