Shop All Cart, Truck & Dolly Parts
Nexel
Stainless Steel Utility Cart Handle 18W
Mfr # AH18S
Zoro # G608611414
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Material Steel
- Color Stainless Steel
- Handle Type U Handle
- Assembled No
Product Information
- Brand Nexel
- MFR # AH18S
- Zoro # G608611414
- UPC # 707022451253
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Height | 33 in |
Depth | 18 in |
Details
Material | Steel |
Color | Stainless Steel |
Handle Type | U Handle |
Assembled | No |
Finish | Stainless Steel |
For Use With | Wet/Dry |
Description
Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Includes 1 handle and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Tie-Down Strap, 18 ft. L, 1" W (CJWR18-09-R6)
- LOUISVILLE 16 ft Fiberglass Twin Stepladder, 375 lb Capacity (FM1416HD)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 2 In. (1NWT5)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- NEXEL Chrome Safety Push Handle 18W (AE18C)
- NEXEL 10 In. Universal Pneumatic Hand Truck Wheel Kit, 2Pk (CA10HTN)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- NEXEL Nexelate, Utility Cart Handle 21W (188CP15)
- NEXEL Black Epoxy Utility Cart Handle 18W (AH18B)
- COFFING HOISTS Shading Coil (860J1)
- COFFING HOISTS Push Button Assembly with Cable (MH5341)
- Nexel Cart, Truck & Dolly Parts