Shop All Stem Casters
Nexel
Stainless Steel Stem Casters, 5 Polyurethane, 2 with Brakes, 1200 Lb. Cap., 4PK
Mfr # 241346D
Zoro # G208610305
product price: $298.99
/pk 4, $74.75/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Stem Casters
- Wheel Width 1/1/2004
- Wheel/Tread Material Stainless Steel
- Color Gray
Product Information
- Brand Nexel
- MFR # 241346D
- Zoro # G208610305
- UPC # 707022334235
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Dimensions
Wheel Width | 1/1/2004 |
Details
Caster Stem Type | Stem Casters |
Wheel/Tread Material | Stainless Steel |
Color | Gray |
Description
Specifically designed and manufactured by Global Industrial for their wide assortment of Nexel Wire Shelf Material Handling Carts and Trucks. Includes donut bumpers to help protect doorways and walls. Attaches to bottom of post. Replace worn or broken casters and wheels with these factory replacements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- MAG-MATE Manhole Cover Lift Magnet, 400 Lb Cap (MCL660X2)
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- AHC Black Bungee Ball Cord 6 in. L X 0.2 in. 50 lb (DR77345)
- NEXEL Stem Casters Set 4, 5 Polyurethane Wheel, 2 With Brakes, 1200 Lbs. Capacity (500592)
- NEXEL Stem Casters, 8 x 2.80 Full Pneumatic, 1000 Lb. Capacity, 4PK (585183A)
- NEXEL Stem Casters Set of 4 5 Polyurethane Wheel 1200 Lb. Capacity (500591)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 2 with Brakes 1200 Lb. Capacity, 4PK (585182A)
- NEXEL Stem Casters, 5 Polyurethane Wheel, 1200 Lb. Capacity, 4PK (585181A)
- SERVICE CASTER 3 Inch Black Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1215-4)
- SHEPHERD HARDWARE 1-5/8 Hvy Duty Cstr Ant 2/Cd (9347)
- Nexel Stem Casters