Shop All General Purpose Metal Shelving
Nexel
Stainless Steel Solid Shelving, 36W x 24D x 74H
Mfr # 24367SS
Zoro # G708612588
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 74 in
- Overall Width 36 in
- Overall Depth 24 in
- Shelving Material Steel
Product Information
- Brand Nexel
- MFR # 24367SS
- Zoro # G708612588
- UPC # 710552506331
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 74 in |
Overall Width | 36 in |
Overall Depth | 24 in |
Details
Shelving Type | Starter Unit |
Shelving Material | Steel |
Finish | Stainless |
Shelf Capacity | 600 lb |
Assembled/Unassembled | Unassembled |
Number of Shelves | 4 |
Standards | NSF Certified |
Shelf Type | Flat Solid |
Description
The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1 increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity. Starter Unit has 4 posts, 4 shelves and shelf clips.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 4 3/4 in D x 23 3/4 in H x 23 3/4 in W, 6 Shelves (314-95)
- QUANTUM STORAGE SYSTEMS Ultra Stack and Hang Bin, 6 in x 9-1/4 in x 5 in, Clear (QUS221CL)
- LYON Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Dove Gray (DD67221W)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- LOZIER 1 in. H X 48 in. W X 19 in. L Powder Coated Silver DL Style Shelf , 2PK (DL419N.SIL)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Steel (7510-18HG)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 5-Shelf 12"Dx30"Wx60"H, Black (22541)
- Nexel General Purpose Metal Shelving