Shop All Shelving & Rack Accessories
Nexel
Stainless Steel Divider 36D x 12H
Mfr # AD836S
Zoro # G808612419
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Stainless Steel
- Overall Height 12 in
- Assembled/Unassembled Assembled
Product Information
- Brand Nexel
- MFR # AD836S
- Zoro # G808612419
- UPC # 707022451505
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 |
Overall Height | 12 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Stainless Steel |
Assembled/Unassembled | Assembled |
Description
Stainless Steel Divider Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/White, Plastic, 23 in L, 16 1/4 in W, 12 3/8 in H, 14.0 gal Volume Capacity (16598008)
- GLOBAL INDUSTRIAL Replacement Quick Adjust Hook, 4PK (580CP28)
- XTARPS CORPORATION. Xtarps, MN-DN-1010, Debris Safety Netting, 10'H x 10'W, Black (MN-DN-1010)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Ledge for Solid Shelves, 36L X 4H (188CP78)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Post Cap, Black, Plastic (AP)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- Nexel Shelving & Rack Accessories