Shop All Shelving & Rack Accessories
Nexel
Slatwall Plastic Shelf with Round Edge, 48x15
Mfr # DA448B
Zoro # G908612388
product price: $61.29
/ea
Sold in multiples of 4 for $245.16
$245.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 15
- Overall Width 48 in
- Assembled/Unassembled Assembled
Product Information
- Brand Nexel
- MFR # DA448B
- Zoro # G908612388
- UPC # 841134101634
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 15 |
Overall Width | 48 in |
Details
Color | Black |
Assembled/Unassembled | Assembled |
Description
1 1/2 thick. Plastic rounded edge.Use model 331377 14 brackets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 18"x24" White Workstation Bracket Sold by the Pair (WB18-WH)
- WESCO Wesco Drum Deheader Opener 272018 Standard (272018)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- NEXEL Poly-Green Divider, 18D x 8H (AD818GZ)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- ECONOCO Wood Base for Glass Cubbies, Blk, 52in. L (WD5214-BK)
- Nexel Shelving & Rack Accessories