Shop All Shelving & Rack Accessories
Nexel
Shelf Retainer/Divider, 24 X 4
Mfr # 331CP11
Zoro # G308612490
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Chrome
- Overall Height 4 in
- Assembled/Unassembled Assembled
Product Information
- Brand Nexel
- MFR # 331CP11
- Zoro # G308612490
- UPC # 707022001472
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 24 |
Overall Height | 4 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Assembled |
Description
Separates and keeps items from falling. Steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Stacking Bin Red 7in X 4in X 3in (GAVR1)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- TENNSCO 30 W, 72 H, Black (7215-BLK)
- ZORO SELECT Shelf Bracket, Steel, 14-1/2 in. L (33TZ43)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- NEXEL Slatwall Plastic Shelf with Round Edge, 48x15 (DA448B)
- NEXEL No Growth Foot Plate (AFSQ)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- ECONOCO Folding, 4-Way Rack, Chrome (K150)
- Nexel Shelving & Rack Accessories