Shop All Shelving & Rack Accessories
Nexel
Shelf Retainer/Divider, 18 X 4
Mfr # 331CP9
Zoro # G008612370
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Silver
- Wire Shelving Finish Chrome
- Overall Height 4 in
- Assembled/Unassembled Assembled
Product Information
- Brand Nexel
- MFR # 331CP9
- Zoro # G008612370
- UPC # 707022001519
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 18 |
Overall Height | 4 in |
Details
Item | Shelf Divider |
Decking Material | Steel |
Color | Silver |
Wire Shelving Finish | Chrome |
Assembled/Unassembled | Assembled |
Description
Separates and keeps items from falling. Steel construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOBA-BNT Halifax Cabinet for Closet - Office 5 Drawers White (SA143744)
- KRUEGER Therma Level Gauge, Tank 35" D, 2" NPT (H-2-35)
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD2470 BLACK)
- NEXEL Shelf Retainer/Divider, 24 X 4 (331CP11)
- NEXEL Black Epoxy Post, 34H, Steel (P34B)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Chrome Hanging Rail 24 (AHR24C)
- NEXEL Black Epoxy Shelf, 14 x 30 (S1430B)
- NEXEL Stainless Steel Divider 36D x 12H (AD836S)
- NEW AGE Adjustable Shelf Foot 1" (0116)
- Nexel Shelving & Rack Accessories