Shop All General Purpose Metal Shelving
Nexel
S1872SZ Solid Galvanized Shelf 72inW x 18inD
Mfr # 933CP33
Zoro # G911864880
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nexel
- MFR # 933CP33
- Zoro # G911864880
- UPC # 707022002004
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Nexel S1872SZ Solid Galvanized Shelf 72inW x 18inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Solid Galvanized steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display and storage of small equipment and instruments. NSF approved for wet or dry use. Features: 18 Gauge. Raised lip surrounding the edge of each shelf to prevent spills from overflowing. Open styling to allow shelves to be reached from all sides. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECADE PRODUCTS Blue Plastic Bulk Container Lid (5002008-100)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Yellow, 10 3/4 in L (30239YELLO)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- STEEL KING Seismic Upright Frame 3W"x42D"x144"H, Green (RTFBG042144F042XBVG)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- LYON Steel, Clip Adjustable Shelving (DD8345X)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- Nexel General Purpose Metal Shelving