Shop All Wire Shelf Units
Nexel
Poly-Z-Brite, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H
Mfr # SU1836ZPS2
Zoro # G508596675
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 66 in
- Material Steel
- Color Clear
Product Information
- Brand Nexel
- MFR # SU1836ZPS2
- Zoro # G508596675
- UPC # 707022436458
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 66 in |
Details
Item | Security Unit |
Material | Steel |
Color | Clear |
Finish | Poly-Z-Brite® |
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Poly-Z-Brite features a true powder-epoxy over zinc-chromate electro-plating that ensures a strong durable finish and handles temperature and moisture extremes well. Handles all environmental conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 54H (12365C)
- QUANTUM STORAGE SYSTEMS polypropylene Bin Shelving, 36 in W x 74 in H x 18 in D, 9 Shelves, Blue (WR9-204BL)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 85"H, 4 Shelves, Chrome (2KPD9)
- ZORO SELECT Shelf Liner 72"x36", Clear, 4PK (5GRG7)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 21D x 63H (21606B)
- NEXEL Chrome Wire Shelving, 24W X 18D x 74H (18247C)
- NEXEL Chrome Wire Shelving, 60W X 36D x 74H (36607C)
- NEXEL 5 Tier Stainless Steel Wire Shelving Starter Unit, 48W x 24D x 74H (24487S5)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 48W x 12D x 54H (12485ESD)
- NEXEL Wire Shelving, Poly-Z-Brite, 60W x 14D x 74H (14607Z)
- QUANTUM STORAGE SYSTEMS Giant Open Hopper Storage Unit (QSBU-260GN)
- Nexel Wire Shelf Units