Shop All Wire Shelf Units
Nexel
Poly-Green Wall Mount Wire Shelving, 48W x 18D x 63H 4-Shelf Starter
Mfr # B1137103GZ
Zoro # G608595332
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Flat Wire
- Width 48 in
- Height 63 in
- Material Steel
- Number of Shelves 4
Product Information
- Brand Nexel
- MFR # B1137103GZ
- Zoro # G608595332
- UPC # 707022425339
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Height | 63 in |
Details
Shelving Type | Flat Wire |
Material | Steel |
Number of Shelves | 4 |
Color | Green |
Finish | Poly-Green |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 4 Double Post Mount Shelf Brackets, and 4 Wire Shelves. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed. Additional shelves are also available for added storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Boltless Shelving Unit, 17"D x 42"W x 84"H, 4 Shelves, Steel (RL4214)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- 80/20 Drop In T-Nut M6 Slot8 Zinc Plated Steel (13119)
- NEXEL Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 36W x 18D x 66H (SU1836CPS2)
- NEXEL ESD, 3 Tier, Wire Shelving Starter Unit, 48W x 18D x 34H (18483ESD3)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 24W x 24D x 34H (24243ESD2)
- NEXEL Wire Shelving, Poly-Z-Brite, 72W x 14D x 74H (14727Z)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 42W X 24D X 63H (24426EP)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 12"X48"X63", Black Epoxy (WR63-1248BK-5)
- Nexel Wire Shelving