Shop All Wall Shelving
Nexel
Poly-Green Wall Mount Wire Shelf, Additional Level 30W x 14D
Mfr # B1137058GZ
Zoro # G008590555
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Additional Level
- Material Steel
- Color Green Epoxy
- Finish Poly-Green®
Product Information
- Brand Nexel
- MFR # B1137058GZ
- Zoro # G008590555
- UPC # 707022423915
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 30 in |
Depth | 14 in |
Details
Item | Wall Mount Shelf |
Shelving Style | Additional Level |
Material | Steel |
Color | Green Epoxy |
Finish | Poly-Green® |
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Additional Level consists of 1 Wire Shelf and 1 Pair Post Mount Shelf Brackets. Poly-Green designed with a powder coated green epoxy finish that handles temperature and moisture extremes well. Purchase a Starter unit and then attach as many Add-On units as needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- HARDWARE RESOURCES Bright Nickel 5 mm Angled Shelf Support with 1/8" Hole - Retail Pack 2PK (1707BN-R)
- ZORO SELECT 4-way Entry Pallet, 48 in L x 24 in W x 5 1/2 in H, 15000 lb Static Load Capacity (24X48 MODULAR POP PALLET)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842NC)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- TRITON PRODUCTS 66 In. W x 63 In. H Modular Double LocBoard Storage System (1740)
- DESIGNS OF DISTINCTION 10" x 36" Contemporary Floating Shelf, Red Oak (01MFL103610AK1)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- Nexel Wall Shelving