Shop All Shelving & Rack Accessories
Nexel
No Growth Foot Plate
Mfr # AFSQ
Zoro # G208612422
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Chrome
- Wire Shelving Finish Chrome
- For Use With Dry
- Assembled/Unassembled Unassembled
Product Information
- Brand Nexel
- MFR # AFSQ
- Zoro # G208612422
- UPC # 707022327916
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Decking Material | Steel |
Color | Chrome |
Wire Shelving Finish | Chrome |
For Use With | Dry |
Assembled/Unassembled | Unassembled |
Description
Square Foot Plates Anchor Shelving Unit to floor for stability without taking up additional space. Mounting Hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Alum Flat Panel 2U (AFP-2)
- PLANO Adjustable Compartment Box with 7 to 30 compartments, Plastic, 13 7/8 in H x 11 1/2 in W (758005)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- NEXEL Black Epoxy Post, 34H, Steel (P34B)
- NEXEL Stainless Steel Divider, 14D x 8H (AD814S)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NEXEL Locking Post Collar, 4PK (APL)
- NEXEL Post Cap, Black, Plastic (AP)
- NEXEL Shelf Retainer/Divider, 18 X 4 (331CP9)
- ZORO SELECT Shelf Liner 72"x24", Clear, 4PK (5GRG3)
- Nexel Shelving & Rack Accessories