Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 60W X 24D X 63H
Mfr # 24606N
Zoro # G108594538
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 63 in
- Material Steel
- Color Blue
Product Information
- Brand Nexel
- MFR # 24606N
- Zoro # G108594538
- UPC # 710552503170
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Description
Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features a top of the line blue metallic finish designed to handle extreme wet, hot or cold environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- AZAR DISPLAYS 4 in L Metal Wire Hook, 0.148 in Dia, 1.75 in H, 1.25 in W, PK50 (700884)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, Clear, 15 1/4 in L (13017SCLAR)
- MECHANICAL PLASTICSRP 50PK1420BB50 TOG Bolt (25014)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 72W x 18D x 86H (18728C5)
- NEXEL Chrome Wire Shelving, 36W X 24D x 63H (24366C)
- NEXEL 4 Tier Wire Shelving Starter Unit, Stainless Steel, 60W x 14D x 74H (14607S)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 54W x 24D x 86H (A24548B)
- NEXEL Chrome, 3 Tier, Display Unit , 24W x 14D x 34H (W14243C3)
- NEXEL ESD, 5 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607ESD5)
- Nexel Wire Shelving