Shop All Wire Shelf Units
Nexel
Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 63H
Mfr # 18306N
Zoro # G908595476
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 63 in
- Material Steel
- Color Blue
Product Information
- Brand Nexel
- MFR # 18306N
- Zoro # G908595476
- UPC # 710552502968
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 63 in |
Details
Item | Starter Unit |
Material | Steel |
Color | Blue |
Finish | Nexelon® |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Lid for EZ-E538 Container (EZ-ESDR)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P433-ROY)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 2 In NPT (L-2-8)
- ORBIS Black Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Black Recycled)
- NEXEL Chrome Wire Shelving, 30W X 14D x 63H (14306C)
- NEXEL Wine Bottle Rack, Single Wide 1 Shelf Wall Mount 13 Bottle 48W x 14D x 14H (WS4813C)
- NEXEL Wire Shelving, Green Epoxy, 36W X 24D X 74H (24367G)
- NEXEL Chrome Wire Shelving, 60W X 14D x 63H (14606C)
- NEXEL 5 Tier Wire Shelving Starter Unit, 24W x 18D x 63H (18246N5)
- NEXEL 5 Tier Silver Epoxy Wire Shelving Starter Unit, 24W x 24D x 86H (24248EP5)
- SALSBURY INDUSTRIES Salsbury 77720 Combination Padlock (77720)
- Nexel Wire Shelving