Shop All Extra Wire Shelves
Nexel
Nexelon Wire Shelf, 54W X 21D
Mfr # S2154N
Zoro # G008827026
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Nexelon
- Load Capacity 600 lb
- Material Steel
- NSF Certified Yes
Product Information
- Brand Nexel
- MFR # S2154N
- Zoro # G008827026
- UPC # 707022004732
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 in |
Opening Width | 54 in |
Details
Color | Blue |
Finish | Nexelon |
Load Capacity | 600 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Adjusts at 1 increments easily without disassembling entire unit. Simply snap plastic sleeves around shelf post and slide shelf over sleeve for positive locking fit. 4 sleeves included with each shelf. 600 lb capacity per shelf. Features Nexelon premium finish that's extremely rugged, chemical and rust resistant. Recommended for all storage applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Rubbermaid 5J91 FastTrack Garage 5 Pieces All In One Kit (1784417)
- DIVERSIFIED SPACES Work Bench With Vise, 64" W, 33-1/4" Height (WB2-4V)
- ZORO SELECT Shelf Support Clip, 1-1/4" L, Nylon (45-101W)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- NEXEL Nexelon Wire Shelf, 48W X 21D (S2148N)
- NEXEL Wire Shelf, Chrome, 21x42 (S2142C)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL 60W x 12D Chrome Wire Shelf (S1260C)
- NEXEL 60W x 18D Chrome Wire Shelf (188554)
- NEXEL Stainless Steel Wire Shelf, 30W x 24D (S2430S)
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- Nexel Wire Shelving