Shop All Wire Cart Accessories
Nexel
Multi-Box Slide for 24inD Shelves
Mfr # 188592
Zoro # G008596458
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Finish Chrome
- Material Steel
- Depth 24 in
Product Information
- Brand Nexel
- MFR # 188592
- Zoro # G008596458
- UPC # 707022000291
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Depth | 24 in |
Details
Color | Chrome |
Finish | Chrome |
Material | Steel |
Description
. This pair of wire slides support a variety of plastic boxes for slide-out storage. Fits 24 deep shelves and has 1-1/2 spacing between each slide to hold plastic boxes of various heights. Fits between shelves spaced 22 apart. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Order Plastic Boxes Separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS Safety Swing Gate, Fits 24"-40" Opening, Self Closing, Finish: Stainless Steel (SCG-W-S)
- BAUER LADDER Professional Grade 20' FG NexGen FiberLite Extension Ladder - 1AA 375 lb. (39220V)
- ZORO SELECT Anchor Shackle, 10,000 lb, Alloy Steel (55AY33)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in., 350 lb., C (L-POEV 89KF-12-FI-SG)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- COMMERCIAL Wire Cart 18 Handle (UH18C)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- GLOBAL INDUSTRIAL Height Adjustable Wire Meter Stand (320795)
- R&B WIRE PRODUCTS Replacement Chrome Plated Wire Shelf for 18x48 Shelving (SH1848)
- Nexel Wire Cart Accessories