Shop All Wire Shelf Units
Nexel
Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H
Mfr # 244874BK
Zoro # G008592702
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Height 74 in
- Material Steel
- Color Black
Product Information
- Brand Nexel
- MFR # 244874BK
- Zoro # G008592702
- UPC # 707022324724
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 74 in |
Details
Item | Shelving In A Box |
Material | Steel |
Color | Black |
Finish | Black Epoxy |
Description
Epoxy wire shelves feature a patented truss reinforced design for extra strength and greater capacitiesOpen shelving permits sprinkler, air and light penetration and minimizes dust accumulation Shelves easily adjust without tools and align accurately at 1 increments NSF approved for dry useStarter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- SURTEK Stacking Bin Black 7in X 4in X 3in (GAVN1)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 47 1/2 in H x 37 in W, 7 Shelves, Gray (3-324SSB)
- ECONOCO Pipeline 48" W Gloss White Hangbar W/ Two Faceouts for Wall Units, PK2 (PSORFO48WH)
- NEXEL Wire Shelving, Black Epoxy, 24W X 24D X 74H (24247B)
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 18D X 63H (18606EP)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 30W X 18D X 74H (18307N)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 36W x 18D x 74H (183674BK)
- NEXEL Chrome Wire Shelving, 54W X 18D x 63H (18546C)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- METRO Wire Shelf, 18"D x 72"W x 1-1/8"H, Chrome (1872NC-5)
- Nexel Wire Shelf Units