Shop All Warmers and Chillers
Nexel
Heater/Proofer Non-Insulated, Holds 36 18inx26in Pans, Lexan Door
Mfr # HC1836HP
Zoro # G808661288
product price: $1,818.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,818.99
Free 30-Day Returns
Key Features
- Voltage 120
- Depth 30-3/4 in
- Width 21 in
- Height 68 in
Product Information
- Brand Nexel
- MFR # HC1836HP
- Zoro # G808661288
- UPC # 707022343534
- Country of Origin China
- Category Warmers and Chillers
Dimensions
Depth | 30-3/4 in |
Width | 21 in |
Height | 68 in |
Details
Voltage | 120 |
Description
Appliance features electronically controlled heating and humidifying systems designed to keep food products fresh during storage or transport. Cabinet is made of sturdy aluminum and has heavy-duty channel construction for long lasting durability and dependability. Air baffle and circulating air blower provides even heat distribution. Easy dual proof / heat control provides optimum performance. Proof mode - humidity ranges from 30% to 95%, temperature up to 115°F 46°C. Heat mode - nominal temperature is up to 180°F 82° C. Tight fitting, lift off clear door with a gasket installed inside the frame. Protective bumpers and removable control drawer included. 5 polyurethane plate casters with dual brakes provide easy maneuverability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Beater/Paddle For 20 Qt. (275459)
- HUBBELL LIGHTING 4-Prong 60A 250 Volt Plug (8462C)
- YORK Tool, Map Gateway, Portable, Sec (S1-YK-MAP1810-0P)
- LOGO BRANDS Detroit Lions 30oz Colorblock Stainless Tumbler (611-S30T-11)
- VOLLRATH Inset Cover, Hinged (47490)
- BROILKING / CADCO BroilKing NWT-1S Professional Warming Tray; Stainless (NWT-1S)
- VOLLRATH Steak Weight, 9 In, Red Silicone Handle (50661)
- VOLLRATH Induction Rethermalizer, Silver, 11 qt. (74110110)
- NUTRICHEF Food Warming Tray / Buffet Server / Hot Plate Warmer (PKBFWM33)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3)
- BLACK & DECKER Single Burner Range (SB1001B)
- Nexel Warmers and Chillers