Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 5 Tier, Solid Shelving Starter Unit, 42Wx18Dx74H
Mfr # 18427SZ5
Zoro # G908612685
product price: $540.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$540.99
Free 30-Day Returns
Product Information
- Brand Nexel
- MFR # 18427SZ5
- Zoro # G908612685
- UPC # 707022460262
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-222 01436 Econ-O-Tank Gauge (EG-222)
- HOLLAENDER Structural Pipe Fitting, Cross-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (7E-7)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 24 in D x 48 in W x 72 in H (20994)
- ZORO SELECT High Density Polyethylene Pallet, 48 in L, 40 in W, 6 3/4 in H (40x48 Odyssey SD with LIP)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- LYON Steel, Clip Adjustable Shelving (DD8392SX)
- GLOBAL EQUIPMENT Additional Level, Wood Deck, 96"Wx24"D (504287A)
- GLOBAL EQUIPMENT Steel Shelving - Total 36 4"H Plastic Shelf Bins Ivory - 36x12x39-7 Shelves (603433WH)
- HONEY-CAN-DO SHLVNG UNIT ST CHR 30""H (SHF-02217)
- Nexel General Purpose Metal Shelving