Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 5 Tier, Solid Shelving Starter Unit, 24Wx24Dx86H
Mfr # 24248SZ5
Zoro # G708612571
product price: $475.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Product Information
- Brand Nexel
- MFR # 24248SZ5
- Zoro # G708612571
- UPC # 707022460316
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 5 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- LYON Shelf, Steel, 96 in W, 24 in D, Dove Gray, Powder Coated Finish (DD66026)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- ZORO SELECT Structural Pipe Fitting, Screws, Carbon Steel, 50000 lb Tensile Strength (30LX47)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- EQUIPTO Ind Shelf Drawer 8 3/8"Wx3 1/8"Hx17"D, BK (8563-BK)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black (ES0319-0110)
- LEWISBINS LEWISBins Snap-On Card Holders - 7-3/4" x 4-1/4" (CH10)
- GLOBAL EQUIPMENT Flammable Cabinet, Manual Close Single Door, 12 Gallon, 23"Wx18"Dx35"H (SC12F)
- RUBBERMAID COMMERCIAL Rubbermaid 4243-00 Stock Tank 50 Gallon Black (FG424300BLA)
- Nexel General Purpose Metal Shelving