Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 3 Tier, Solid Shelving Starter Unit, 60Wx24Dx34H
Mfr # 24603SZ3
Zoro # G908612692
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 34 in
- Overall Width 60 in
- Shelving Material Galvanized Steel
- Finish Galvanized
Product Information
- Brand Nexel
- MFR # 24603SZ3
- Zoro # G908612692
- UPC # 707022460545
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 34 in |
Overall Width | 60 in |
Details
Shelving Type | Starter Unit |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Number of Shelves | 3 |
Shelf Type | Flat Solid |
Standards | NSF Certified |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 3 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Horizontal Storage Rack 48" Usable Width 60" Tall (HSR-4860)
- WESTWARD Mobile Utility Cart, 1200 lb., 37-3/4" H (RSC-2436-2-1DR-95W)
- FATH Joining Plate (093EVL7676)
- HONEYWELL Fire Rated File Safe, 0.6 cu ft, 39.4 lbs, Key Lock (1536)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F4523-12HG)
- DEWALT 6-Foot Tall, Black Frame 4 Shelf Industrial Storage Rack (41660)
- AIGNER INDEX Aigner Tri-Dex TR-1754 Slide-In Label Holder 1-3/4" x 4" for Stacking Bins, Price per Pack of 25 (TR-1754)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- Nexel General Purpose Metal Shelving