Shop All General Purpose Metal Shelving
Nexel
Galvanized Steel, 2 Tier, Solid Shelving Starter Unit, 42Wx24Dx34H
Mfr # 24423SZ2
Zoro # G908612678
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Overall Height 34 in
- Overall Width 42 in
- Shelving Material Galvanized Steel
- Finish Galvanized
Product Information
- Brand Nexel
- MFR # 24423SZ2
- Zoro # G908612678
- UPC # 707022460972
- Country of Origin Taiwan, Province of China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 34 in |
Overall Width | 42 in |
Details
Shelving Type | Starter Unit |
Shelving Material | Galvanized Steel |
Finish | Galvanized |
Shelf Capacity | 400 lb |
Assembled/Unassembled | Unassembled |
Color | Gray |
Shelf Type | Flat Solid |
Number of Shelves | 2 |
Standards | NSF Certified |
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 2 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wishbone Wood Hanger, Natural, PK100 (WH1731LBNC)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14 x 24 in (1424CH)
- ECONOCO Grid 4", Chrome Hook, 96PK (BLK/H4)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- NEXEL Nexelite 4 Shelf, Vented Plastic Mat Shelving Unit, Starter, 48inW x 24inD x 74inH (331539N)
- NEXEL Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 24Wx18Dx86H (18248SZ)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 18D x 96H, 5 Shelves, No Deck (790CP36)
- EDSAL MFG 24x48x72 5 Shelf Unit (UR-245BLK)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- SAFCO Commercial Steel Shelving Unit, 6 Shelf (6269)
- Nexel General Purpose Metal Shelving