Shop All Extra Wire Shelves
Nexel
Dunnage Shelf, Blue, 24x30, Nexelon
Mfr # DS2430N
Zoro # G808658226
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Finish Nexelon
- Load Capacity 1600 lb
- Material Steel
- NSF Certified Yes
Product Information
- Brand Nexel
- MFR # DS2430N
- Zoro # G808658226
- UPC # 707022003292
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 24 in |
Opening Width | 30 in |
Details
Color | Blue |
Finish | Nexelon |
Load Capacity | 1600 lb |
Material | Steel |
NSF Certified | Yes |
Item | Wire Shelf |
Description
Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included. NSF approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 10 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-4163RD)
- NEXEL Wine Bottle Shelf 36L x 14W Black Epoxy (WS1436B)
- NEXEL Nexelon Wire Shelf, 54W X 21D (S2154N)
- NEXEL Stainless Steel Wire Shelf, 42W x 14D (S1442S)
- NEXEL Stainless Steel Wire Shelf, 72W x 14D (S1472S)
- NEXEL Dunnage Shelf, Blue, 18x24, Nexelon (DS1824N)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- ECONOCO Wire Slatgrid Panel 4ft. x 4ft., White, 3PK (P3STG44W)
- Nexel Wire Shelving