Shop All Wire Shelf Units
Nexel
Chrome Wire Shelving, 72W X 36D x 86H
Mfr # 36728C
Zoro # G208594780
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$527.99
Free 30-Day Returns
Key Features
- Shelving Type Starter Unit
- Depth 36 in
- Height 86 in
- Material Steel
- Number of Shelves 4
Product Information
- Brand Nexel
- MFR # 36728C
- Zoro # G208594780
- UPC # 710552502869
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 86 in |
Details
Shelving Type | Starter Unit |
Material | Steel |
Number of Shelves | 4 |
Color | Chrome |
Finish | Chrome |
Shelf Style | Flat Wire |
Standards | NSF Certified |
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Divided Supply Box, Clear Blue, 10.1" L, 7.5" W, 6.5" H (AVT37375)
- WESCO Wesco Drum Deheader Opener 272018 Standard (272018)
- KRUEGER LED Remote Tank Gauge, For Krueger Gauges (LED AAG)
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome (9995Z)
- NEXEL Chrome Wire Shelving, 60W X 36D x 86H (36608C)
- NEXEL Chrome Wire Shelving, 48W X 36D x 86H (36488C)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 60W x 24D x 74H (24607C5)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- NEXEL Poly-Green, 4 Tier, Wire Shelving Starter Unit, 42W x 21D x 74H (21427G)
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 63H (18366B)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Silver (WR63-2436S)
- Nexel Wire Shelf Units